Enclosure, NEMA 3R, Hinge Cover, 42" x 36" x 12"

Item #: 45491

Cat #: A42R3612HCR

UPC: 783510427405

Sign In or Register to view pricing and more.
Documents & Guides
Enclosure, Hinge Cover, NEMA 3R, 42 x 36 x 12 Inch, Steel/Gray

Overview

Enclosure, Hinge Cover, NEMA 3R, 42 x 36 x 12 Inch, Steel/Gray
These enclosures have a size range of 6 x 4 x 4 inch to 12 x 12 x 10 inch and meet basic functionality requirements for applications that require protection from rain, sleet, snow and dripping water.
Also known as: 783510427405, A42R3612HCR

Specifications

Height: 42 in
Color: Gray
Size: 42 x 36 x 12 in
Width: 36 in
Material: Steel
Depth: 12 in
IP/NEMA Rating: NEMA 3R, NEMA 3
Height: 42 in
Size: 42 x 36 x 12 in
Material: Steel
IP/NEMA Rating: NEMA 3R, NEMA 3
Color: Gray
Width: 36 in
Depth: 12 in

Customer Reviews

No reviews for this product
(0)