This product may not be available in all locations.
1
more

Transformer, 250VA, 1P, 120x240V, 12/24, Buck-Boost
Item #: 454904
Cat #: S10N04P26P
UPC: 786680073571
Sign In or Register to view pricing and more.
Documents & Guides
250 VA, 1-Phase, 120 x 240 Primary Volts - 12/24 Secondary Volts, Buck-Boost Transformer, Non-Encapsulated, Indoor/Outdoor, 50/60Hz
Overview
250 VA, 1-Phase, 120 x 240 Primary Volts - 12/24 Secondary Volts, Buck-Boost Transformer, Non-Encapsulated, Indoor/Outdoor, 50/60Hz
Also known as: 786680073571, S10N04P26P
Specifications
Volt Amps: | 250 |
Type: | Buck - Boost, Transformer |
Phase: | 1 |
Primary Voltage: | 120/240 |
Volt Amps: | 250 |
Phase: | 1 |
Type: | Buck - Boost, Transformer |
Primary Voltage: | 120/240 |
Customer Reviews
No reviews for this product
(0)