Redundancy Module, 960W, 24 - 28VDC Input, 40A for XLS Power Supply

Item #: 454901

Cat #: 1606-XLSRED40

UPC: 885630159522

Documents & Guides
Redundancy Module, 960 Watt, 24 - 28 Volt DC Input, 40 Amp for XLS Power Supply
Sign In or Register to view pricing and more.

No associated products found.

Overview

Redundancy Module, 960 Watt, 24 - 28 Volt DC Input, 40 Amp for XLS Power Supply
Reduce energy consumption—and costs. Allen-Bradley® Bulletin 1606 power supplies are compact and designed to accept a wide range of AC and DC voltages. And they meet most worldwide single- and three-phase requirements and all global safety standards. The 1606-XLS line is sleek and compact while providing a 150% power boost. Catalog item 1606-XLSRED40 from Rockwell Automation® is a 960 W redundancy module power supply. It is 24-48 V DC and single input 20 A / dual input 40 A.Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 885630159522, 1606-XLSRED40

Specifications

Mounting: DIN Rail
Phase: 1
Amps: 40
Wattage: 960
Volts DC: 24/28
Mounting: DIN Rail
Amps: 40
Volts DC: 24/28
Phase: 1
Wattage: 960

Customer Reviews

No reviews for this product
(0)