This product may not be available in all locations.
General Purpose Relay, 8 Blade, DPDT, 24V DC
Item #: 454868
Cat #: 1SVR405611R1100
UPC: 013614497234
Sign In or Register to view pricing and more.
Documents & Guides
General Purpose Relay, 24V DC Coil, DPDT, 250V Rated, Contact Rating: 12 Amp. Terminal Style: 8 Blade. CR-M Series. Socket Mountable Interface Relay with LED.
Overview
General Purpose Relay, 24V DC Coil, DPDT, 250V Rated, Contact Rating: 12 Amp. Terminal Style: 8 Blade. CR-M Series. Socket Mountable Interface Relay with LED.
The CR-M024DC2L pluggable interface relay is from the CR-M (miniature) relay range. This relay operates with a 24 V DC rated control supply voltage and has a 2 c/o (SPDT) output with contacts rated at 250 V / 12 A. The relay has an integrated blue test button for manual actuation and locking of the output contacts and an integrated LED. Standard sockets, logic sockets, pluggable function modules, holder and marker are available as accessories.
Also known as: 013614497234, 1SVR405611R1100
Specifications
Type: | General Purpose Relay, DPDT, SPDT |
Volts DC Control: | 24 |
Poles: | 2 |
Mounting: | Socket |
Amps: | 12 |
Base: | 8-Blade |
Type: | General Purpose Relay, DPDT, SPDT |
Poles: | 2 |
Amps: | 12 |
Volts DC Control: | 24 |
Mounting: | Socket |
Base: | 8-Blade |
Customer Reviews
No reviews for this product
(0)