This product has been discontinued.

Transformer, 500VA, 600V - 120/240V, TA Series, Control, 1PH
Item #: 454854
Cat #: TA83314
UPC: 047503225806
Documents & Guides
500 VA, 1-Phase, 600V Primary Volts - 120/240V Secondary Volts, TA Series Industrial Control Transformer
Sign In or Register to view pricing and more.
No associated products found.
Overview
500 VA, 1-Phase, 600V Primary Volts - 120/240V Secondary Volts, TA Series Industrial Control Transformer
Also known as: 047503225806, TA83314
Specifications
Type: | Industrial Control, Transformer |
Phase: | 1 |
Volt Amps: | 500 |
Primary Voltage: | 600 |
Type: | Industrial Control, Transformer |
Volt Amps: | 500 |
Phase: | 1 |
Primary Voltage: | 600 |
Customer Reviews
No reviews for this product
(0)