Conduit Body, Type LL, 4", Form 7, Aluminum

Item #: 454846

Cat #: LL107-SA

UPC: 781381606677

Sign In or Register to view pricing and more.
Conduit Body, Type LL, FM7, 4", Copper Free Aluminum.

Overview

Conduit Body, Type LL, FM7, 4", Copper Free Aluminum.
Appleton Conduit Outlet Bodies, Covers and Gaskets are used to connect and change direction of conduit runs. In addition to making bends in a conduit system, they allow connections for branch runs. These conduit bodies serve as pulling fittings and permit access to conductors for splicing and maintenance.
Also known as: 781381606677, LL107-SA

Specifications

Type: Type LL
Material: Aluminum
Type: Type LL
Material: Aluminum

Customer Reviews

No reviews for this product
(0)