11W BR40 LED Lamp, 27K

Item #: 454845

Cat #: LED11E26BR4027K

UPC: 762148204145

Sign In or Register to view pricing and more.
Documents & Guides
LED Lamp, 11W, 120V, Bulb: BR40 (Bulged Reflector), Base: Medium Screw (E26), Lumens: 650, CRI: 85, Color Temperature: 2700K, Beam Angle: 40°, Rated Average Life: 25,000 Hrs. 65W Equivalent. ### NOTE ### NO LONGER MADE ### SEE SUB ### PLATT# 080228 ###

Overview

LED Lamp, 11W, 120V, Bulb: BR40 (Bulged Reflector), Base: Medium Screw (E26), Lumens: 650, CRI: 85, Color Temperature: 2700K, Beam Angle: 40°, Rated Average Life: 25,000 Hrs. 65W Equivalent. ### NOTE ### NO LONGER MADE ### SEE SUB ### PLATT# 080228 ###
Also known as: 762148204145, LED11E26BR4027K

Specifications

Base: Medium Screw (E26)
Shape: BR40 (Bulged Reflector)
Volts AC: 120
Color Rendering Index (CRI): 85
Lumens: 650
Wattage: 11
Color Temperature: 2700 (Warm White)
Light Technology: LED
Angle: 40°
Base: Medium Screw (E26)
Volts AC: 120
Lumens: 650
Color Temperature: 2700 (Warm White)
Angle: 40°
Shape: BR40 (Bulged Reflector)
Color Rendering Index (CRI): 85
Wattage: 11
Light Technology: LED

Customer Reviews

No reviews for this product
(0)