Conduit Body, Type: LB, FM8, 3", PVC Coated Iron
Item #: 454830
Cat #: PRLB888
UPC: 784011203604
Sign In or Register to view pricing and more.
Documents & Guides
Conduit Body, Type: LB, FM8, Size: 3 inch, Material: PVC Coated Aluminum. Includes: Cover & Gasket.
Overview
Conduit Body, Type: LB, FM8, Size: 3 inch, Material: PVC Coated Aluminum. Includes: Cover & Gasket.
PVC coated Form 8 conduit bodies with covers are offered in numerous configurations to provide a complete coated conduit system. Electrical continuity of the conduit system is maintained across assembled joints.
Also known as: 784011203604, PRLB888
Specifications
Diameter: | 3 in |
Material: | PVC Coated Steel |
Diameter: | 3 in |
Material: | PVC Coated Steel |
Customer Reviews
No reviews for this product
(0)