This product has been discontinued.
Top Mount Filter Fan, Size: 14", 115V, 0.40A, Gray, Non-Metallic
Item #: 454823
Cat #: SR1616414
UPC: 783510199722
Sign In or Register to view pricing and more.
Documents & Guides
Top Mount Filter Fan, Size: 14", 115V, 0.40A, Gray, Non-MetallicTop Mount Filter Fan, Size: 14 Inch, 115 Volt, 0.40 Amp, Color: Gray, Material: Non-Metallic
Overview
Top Mount Filter Fan, Size: 14", 115V, 0.40A, Gray, Non-MetallicTop Mount Filter Fan, Size: 14 Inch, 115 Volt, 0.40 Amp, Color: Gray, Material: Non-Metallic
Also known as: 783510199722, SR1616414
Specifications
IP/NEMA Rating: | IP54, NEMA 12 |
Color: | Gray |
IP/NEMA Rating: | IP54, NEMA 12 |
Color: | Gray |
Customer Reviews
No reviews for this product
(0)