EMT SET SCREW CONNECTOR 1 IN STEEL USA

Item #: 454819
Cat #: 2004US
UPC:
Sign In or Register to view pricing and more.
Set Screw Uninsulated Connectors Steel, 1 In. Trade Size

Overview

Set Screw Uninsulated Connectors Steel, 1 In. Trade Size
To bond EMT conduit to a box or enclosure, use RACO® set-screws. Provides concrete-tight connections when taped. Offered either as insulated or uninsulated. Suitable for applications above 600V.
Also known as: 2004US

Specifications

Diameter: 1 in
Material: Steel
Diameter: 1 in
Material: Steel

Customer Reviews

No reviews for this product
(0)