Thermal Imaging Camera, Infrared, 140 x 140 IR Resolution

Item #: 454778

Cat #: 60101-0301

UPC: 845188000219

Sign In or Register to view pricing and more.
Documents & Guides
Thermal Imaging Camera, Infared, Temperature Range: -4 to 482°F ; -20 to 250°C, Pixel Resolution: 140 x 140 IR Resolution, 2.8 Inch LCD Display, 9Hz Frame Rate. Includes: 2G MiniSD Card with Adaptors, Li-Ion Rechargeable Battery with 100 to 240 Volt AC Adaptor/Charger with EU, UK, US and Australian Plugs, Mini USB Cable, FLIR Tools Reporting Software, Built-In Manual Lens Shutter, and Hard Case.

Overview

Thermal Imaging Camera, Infared, Temperature Range: -4 to 482°F ; -20 to 250°C, Pixel Resolution: 140 x 140 IR Resolution, 2.8 Inch LCD Display, 9Hz Frame Rate. Includes: 2G MiniSD Card with Adaptors, Li-Ion Rechargeable Battery with 100 to 240 Volt AC Adaptor/Charger with EU, UK, US and Australian Plugs, Mini USB Cable, FLIR Tools Reporting Software, Built-In Manual Lens Shutter, and Hard Case.
Also known as: 845188000219, 60101-0301

Specifications

Range: -20 - 250°C
Range: -20 - 250°C

Customer Reviews

No reviews for this product
(0)