
Strut Conduit Strap, PVC Coated Steel, 1-1/2"
Item #: 45471
Cat #: SS11/2-G
UPC: 704508404864
Documents & Guides
Pipe Support Strap, Size: 1 1/2 inch, Material: PVC Coated Steel. Used in either Vertical or Horizontal Position.
Sign In or Register to view pricing and more.
No associated products found.
Overview
Pipe Support Strap, Size: 1 1/2 inch, Material: PVC Coated Steel. Used in either Vertical or Horizontal Position.
Also known as: 704508404864, SS11/2-G
Specifications
Diameter: | 1 1/2 in |
Color: | Gray |
Material: | PVC Coated Steel |
Diameter: | 1 1/2 in |
Material: | PVC Coated Steel |
Color: | Gray |
Customer Reviews
No reviews for this product
(0)