Dimmer, 3-Way, Palladium

Item #: 454694
Cat #: DVSCLV-603P-PD
UPC: 027557266109
Sign In or Register to view pricing and more.
Documents & Guides
Preset Dimmer, Lutron, Diva, Satin Colors, Special Features: With Locator Or Night Light, Ul Listed, 120 Vac, 600 Wtt, 3-Way, Actuator: Paddle Turns On/off, Slide Up To Brighten And Down To Dim, Designer Style, Satin Wall Plate Finish, Palladium

Overview

Preset Dimmer, Lutron, Diva, Satin Colors, Special Features: With Locator Or Night Light, Ul Listed, 120 Vac, 600 Wtt, 3-Way, Actuator: Paddle Turns On/off, Slide Up To Brighten And Down To Dim, Designer Style, Satin Wall Plate Finish, Palladium
Diva Dimmer - Satin Finish, Magnetic Low-Voltage, 3-way, 120V/600VA (450W) in palladium
Also known as: 027557266109, DVSCLV-603P-PD

Specifications

Type: 3-Way, Preset
Wattage: 600
Volts AC: 120
Mounting: Surface
Color: Palladium
Family / Style: Diva
Light Technology: Halogen, Incandescent
Type: 3-Way, Preset
Volts AC: 120
Color: Palladium
Light Technology: Halogen, Incandescent
Wattage: 600
Mounting: Surface
Family / Style: Diva

Customer Reviews

No reviews for this product
(0)