367 BURIED TAPE, ORANGE, TELEPHONE

Item #: 454605

Cat #: 367-O-3X1000FT

UPC: 051128577721

Sign In or Register to view pricing and more.
Documents & Guides
Scotch« Buried Barricade Tape 302 is a 4 mil thick, polyethylene film backing, buried barricade tape that is printed with a warning message. When buried 4 to 6 inches below the surface, it provides an early warning when digging before reaching a depth that could cause damage or injury to a line or worker.

Overview

Scotch« Buried Barricade Tape 302 is a 4 mil thick, polyethylene film backing, buried barricade tape that is printed with a warning message. When buried 4 to 6 inches below the surface, it provides an early warning when digging before reaching a depth that could cause damage or injury to a line or worker.
Scotch« Buried Barricade Tape 302 features durable polyethylene film backing that prevents accidental tearing. This effective and economical tape is printed with 2 in, bold characters on a bright background. It is designed to signify restricted access to hazardous areas. RoHS 2011/65/EU Compliant.
Also known as: 051128577721, 367-O-3X1000FT

Specifications

Width: 3 in
Length: 1000 ft
Color: Orange
Width: 3 in
Color: Orange
Length: 1000 ft

Customer Reviews

No reviews for this product
(0)