Fog White TracJack Surface Mount Housing 6-Port

Item #: 454603

Cat #: 404TJ6

UPC: 662875638155

Sign In or Register to view pricing and more.
Documents & Guides
Surface Mount Housing, TracJack, 6-Port, Color: Fog White. Includes 2 TracJack Blanks

Overview

Surface Mount Housing, TracJack, 6-Port, Color: Fog White. Includes 2 TracJack Blanks
Ortronics TracJack Surface Mount Outlet Boxes accept front-loading TracJack modules and provide snap-on covers and snap-in label fields. Boxes are supplied with screws and double-sided adhesive tape for mounting onto almost any surface.
Also known as: 662875638155, 404TJ6

Specifications

Mounting: Surface
Gangs: 1
Color: Cloud White
Standards: California Proposition 65
Number of Ports: 6
Mounting: Surface
Color: Cloud White
Number of Ports: 6
Gangs: 1
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)