EMERGENCY FIXTURE

Item #: 454598

Cat #: INDX654H2006XTRA

UPC: 745971068658

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
EMERGENCY FIXTURE

Overview

EMERGENCY FIXTURE
Also known as: 745971068658, INDX654H2006XTRA

Specifications

Volts DC: 6
Material: Polycarbonate
Wattage: 54
Color: Gray
Volts AC Range: 120 - 277
IP/NEMA Rating: NEMA 4X
Volts DC: 6
Wattage: 54
Volts AC Range: 120 - 277
Material: Polycarbonate
Color: Gray
IP/NEMA Rating: NEMA 4X

Customer Reviews

No reviews for this product
(0)