Punch 1" Conduit

Item #: 454591

Cat #: 7212SP-1P

UPC: 783310009535

Sign In or Register to view pricing and more.
Documents & Guides
1" Conduit Punch, Capacity: Mild Steel up to 10 GA (35 mm), Material: Carbon Steel, Nickel Plated

Overview

1" Conduit Punch, Capacity: Mild Steel up to 10 GA (35 mm), Material: Carbon Steel, Nickel Plated
SPEED PUNCH® saves time and money with every hole. Up to 3X's faster setup and disassembly. No-Thread punch design eliminates cross-threading. Available in 3/4" - 2" conduit sizes and punch kits
Also known as: 783310009535, 7212SP-1P

Specifications

Diameter: 1 in
Material: Carbon Steel
Diameter: 1 in
Material: Carbon Steel

Customer Reviews

No reviews for this product
(0)