This product has been discontinued.

Compact Fluorescent Lamp, G30, 14W, 3000K
Item #: 45459
Cat #: CF14EL/G/830/MED
UPC: 046135291951
Sign In or Register to view pricing and more.
Documents & Guides
Compact Fluorescent Lamp, 14 Watt, Bulb: G30 (Globe), Base: Medium Screw (E26), Lumens: 700, CRI: 82, Color Temperature: 3000K, Standard Case Qty: 30 Sylvania Part # 29195
Overview
Compact Fluorescent Lamp, 14 Watt, Bulb: G30 (Globe), Base: Medium Screw (E26), Lumens: 700, CRI: 82, Color Temperature: 3000K, Standard Case Qty: 30 Sylvania Part # 29195
Also known as: 046135291951, CF14EL/G/830/MED
Specifications
Color Temperature: | 3000 (Warm White) |
Shape: | G30 (Globe) |
Base: | Medium Screw (E26) |
Color Rendering Index (CRI): | 82 |
Volts AC: | 120 |
Wattage: | 14 |
Lumens: | 700 |
Light Technology: | Fluorescent |
Color Temperature: | 3000 (Warm White) |
Base: | Medium Screw (E26) |
Volts AC: | 120 |
Lumens: | 700 |
Shape: | G30 (Globe) |
Color Rendering Index (CRI): | 82 |
Wattage: | 14 |
Light Technology: | Fluorescent |
Customer Reviews
No reviews for this product
(0)