
Wireway, Type 3R, Screw Cover, 4" x 4" x 48", Steel, Gray, No KOs
Item #: 454453
Cat #: RSCG040448NK
UPC: 786725863334
Sign In or Register to view pricing and more.
Documents & Guides
Lay-In Type 1 Screw Cover Wireway, Straight Section, Size: 4 Inch Wide, 4 Inch Deep, 4 Foot Length, 16 Gauge Steel, ANSI 61 Gray Polyester Powder Paint Finish, No Knockouts
Overview
Lay-In Type 1 Screw Cover Wireway, Straight Section, Size: 4 Inch Wide, 4 Inch Deep, 4 Foot Length, 16 Gauge Steel, ANSI 61 Gray Polyester Powder Paint Finish, No Knockouts
Also known as: 786725863334, RSCG040448NK
Specifications
Color: | Gray |
Width: | 4 in |
Height: | 4 in |
Material: | Steel |
Length: | 48 in |
Standards: | California Proposition 65 |
IP/NEMA Rating: | NEMA 3R |
Color: | Gray |
Height: | 4 in |
Length: | 48 in |
IP/NEMA Rating: | NEMA 3R |
Width: | 4 in |
Material: | Steel |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)