
Wiring Trough, Type 3R, Screw Cover, 4" x 4" x 36", Gray, No KOs
Item #: 454452
Cat #: RSCG040436NK
UPC: 786725863310
Sign In or Register to view pricing and more.
Documents & Guides
Wiring Trough, Type 3R, Rainproof, Screw Cover, 16 Gauge Steel, Painted, ANSI 61 Gray Polyester Powder Finish, Size: 4 Inch Width, 4 Inch Depth, 2 Foot Length, NO KNOCKOUTS
Overview
Wiring Trough, Type 3R, Rainproof, Screw Cover, 16 Gauge Steel, Painted, ANSI 61 Gray Polyester Powder Finish, Size: 4 Inch Width, 4 Inch Depth, 2 Foot Length, NO KNOCKOUTS
Also known as: 786725863310, RSCG040436NK
Specifications
Color: | Gray |
Width: | 4 in |
Height: | 4 in |
Length: | 36 in |
Material: | Steel |
Standards: | California Proposition 65 |
IP/NEMA Rating: | NEMA 3R |
Color: | Gray |
Height: | 4 in |
Material: | Steel |
IP/NEMA Rating: | NEMA 3R |
Width: | 4 in |
Length: | 36 in |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)