C-h M22-wrk-k11 Selector Switch

Item #: 454399

Cat #: M22-WRK-K11

UPC: 786685281681

Sign In or Register to view pricing and more.
Non-ill 2-pos Mtn Sel Swtch Thb-gp Sil-bzl 1no/1nc

Overview

Non-ill 2-pos Mtn Sel Swtch Thb-gp Sil-bzl 1no/1nc
Also known as: 786685281681, M22-WRK-K11

Specifications

Size: 22.5 mm
Family / Style: M22
Color: Black
Type: Selector Switch
Size: 22.5 mm
Color: Black
Family / Style: M22
Type: Selector Switch

Customer Reviews

No reviews for this product
(0)