WIEG RSC060804 RSC,RAINPROOF,N3R,CS

Item #: 454397

Cat #: RSC060804

UPC: 786725400201

Sign In or Register to view pricing and more.
Documents & Guides
HUBBEL 6X8X4 NMA3R ENCLOSURE

Overview

HUBBEL 6X8X4 NMA3R ENCLOSURE
Designed for use as wiring boxes and junction boxes. Provides protection in outdoor applications against rain, sleet, and snow or indoors against dripping water.
Also known as: 786725400201, RSC060804

Specifications

Depth: 4 in
IP/NEMA Rating: NEMA 1, NEMA 3R
Color: Gray
Width: 8 in
Height: 6 in
Material: Carbon Steel
Standards: California Proposition 65
Depth: 4 in
Color: Gray
Height: 6 in
Standards: California Proposition 65
IP/NEMA Rating: NEMA 1, NEMA 3R
Width: 8 in
Material: Carbon Steel

Customer Reviews

No reviews for this product
(0)