Flush/Screw Cover, NEMA 1, 18" x 18", Steel/Gray Powder Coat

Item #: 454395

Cat #: SCF1818

UPC: 786725314928

Sign In or Register to view pricing and more.
Documents & Guides
Flush/Screw Cover, NEMA 1, 18 Inch x 18 Inch, Steel/Gray Powder Coat

Overview

Flush/Screw Cover, NEMA 1, 18 Inch x 18 Inch, Steel/Gray Powder Coat
Designed for use as a junction box and pull box in commercial and general industrial applications. Flush covers must be ordered separately for flush mount applications.
Also known as: 786725314928, SCF1818

Specifications

Size: 18 x 18 in
IP/NEMA Rating: NEMA 1
Color: Gray
Height: 18 in
Material: Steel
Width: 18 in
Standards: California Proposition 65
Size: 18 x 18 in
Color: Gray
Material: Steel
Standards: California Proposition 65
IP/NEMA Rating: NEMA 1
Height: 18 in
Width: 18 in

Customer Reviews

No reviews for this product
(0)