Control Transformer, 75VA, 208VAC x 24VAC, Type TF, Open

Item #: 454352

Cat #: 9070TF75D14

UPC: 785901777458

Sign In or Register to view pricing and more.
Documents & Guides
Transformer, Control, 75 VA, 208 Volt Primary x 24 Volt Secondary, Type TF, 1-Phase, Open

Overview

Transformer, Control, 75 VA, 208 Volt Primary x 24 Volt Secondary, Type TF, 1-Phase, Open
Also known as: 785901777458, 9070TF75D14

Specifications

Type: Industrial Control, Transformer
Phase: 1
Volt Amps: 75
Standards: California Proposition 65
Secondary Voltage: 24
Type: Industrial Control, Transformer
Volt Amps: 75
Secondary Voltage: 24
Phase: 1
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)