Wireway Tee Fitting, Type 1, Steel, Gray, 4" x 4"
Item #: 454339
Cat #: T0404
UPC: 786725391851
Sign In or Register to view pricing and more.
Documents & Guides
Wireway Tee Fitting, Type 1, 4 In x 4 In, Steel, Gray, For Screw or Hinge Cover Wiegmann Wireway
Overview
Wireway Tee Fitting, Type 1, 4 In x 4 In, Steel, Gray, For Screw or Hinge Cover Wiegmann Wireway
Designed to protect electrical wiring in applications where dirt, dust, oil and water are not serious problems. All sections are open on one side so wires and cable can be laid in along an entire wireway run. A complete selection of sections and fittings is offered in five sizes.
Also known as: 786725391851, T0404
Specifications
Color: | Gray |
Width: | 4 in |
Material: | Steel |
Standards: | California Proposition 65 |
Number of Knockouts: | 0 |
Knockouts: | No |
Color: | Gray |
Material: | Steel |
Number of Knockouts: | 0 |
Width: | 4 in |
Standards: | California Proposition 65 |
Knockouts: | No |
Customer Reviews
No reviews for this product
(0)