Relay, Heavy Duty, Industrial, DC Operated, 4P, 120VAC Coil

Item #: 45431

Cat #: 700DC-P400Z1

UPC: 781180285639

Sign In or Register to view pricing and more.
Documents & Guides
Relay, Control, Heavy Duty, Industrial, DC Operated, 4 Normally Open, Contacts, 120 Volt AC Coil

Overview

Relay, Control, Heavy Duty, Industrial, DC Operated, 4 Normally Open, Contacts, 120 Volt AC Coil
The 700/700DC-P family of Direct Drive Industrial Relays offers switching solutions ranging from 200 mA in Low Energy Circuits to 35 A in Heavy Duty Circuits. All of the contacts can easily be changed from the standard N.O. to N.C. configuration. The relays can be accessorized to meet the application needs with the use of time delayed contacts, mechanical latches and NEMA enclosures. All devices are available in the most popular AC and DC control voltages. Combining different cartridges into one relay can yield a custom-tailored application solution. Relays are available without contact cartridges in all of the available AC and DC coil voltages for maximum flexibility.
Also known as: 781180285639, 700DC-P400Z1

Specifications

Volts AC Control: 120
Type: Control, Heavy Duty, Relay
Mounting: DIN Rail
Poles: 4
Volts AC Control: 120
Mounting: DIN Rail
Type: Control, Heavy Duty, Relay
Poles: 4

Customer Reviews

No reviews for this product
(0)