Lay-In Wireway, Type 1, Hinge Cover, 4" x 4" x 96", Steel, Gray

Item #: 4543

Cat #: F44G96

UPC: 783510132859

Sign In or Register to view pricing and more.
Documents & Guides
Ww, Type 1, Straight Section, Bulletin F40pf (type 1 Painted Wireway Fitting), Size/dims: 4.00x4.00x96.00, Material/finish: Steel/gray

Overview

Ww, Type 1, Straight Section, Bulletin F40pf (type 1 Painted Wireway Fitting), Size/dims: 4.00x4.00x96.00, Material/finish: Steel/gray
This wireway provides convenient cable installation and maintenance with its top hinged cover and an opening on one side so wires and cables can be laid in along the entire run without pulling. A variety of lengths and fittings provide increased design flexibility
Also known as: 783510132859, F44G96, Gutter

Specifications

IP/NEMA Rating: NEMA 1
Color: Gray
Width: 4 in
Height: 4 in
Length: 96 in
Material: Steel
Number of Knockouts: 0
Knockouts: No
IP/NEMA Rating: NEMA 1
Width: 4 in
Length: 96 in
Number of Knockouts: 0
Color: Gray
Height: 4 in
Material: Steel
Knockouts: No

Customer Reviews

No reviews for this product
(0)