Meter Base, 100A, 600VAC, 4 Jaw, Residential Solar Socket, Ringless

Item #: 454283

Cat #: U5934-XL-BLG

UPC: 784572592278

Sign In or Register to view pricing and more.
Meter Base, 100 Amp, 600 Volt AC, 4 Jaw, Residential Solar Socket, Ringless, Integral Isolated Neutral Option, Lug Connectors

Overview

Meter Base, 100 Amp, 600 Volt AC, 4 Jaw, Residential Solar Socket, Ringless, Integral Isolated Neutral Option, Lug Connectors
As a market leader in electrical metering equipment, Milbank has set the standard for quality since 1927. Hundreds of configurations are available, including many sizes, knockout configurations, terminal configurations, bypass options, hubs, locks and connectors. Milbank has the socket you need with thousands of active products to meet your utility’s requirements.
Also known as: 784572592278, U5934-XL-BLG, 100a production meter can

Specifications

Amps: 100
Mounting: Surface
Phase: 1
Jaws: 4
Volts AC: 600
Sockets: 1
Standards: California Proposition 65
IP/NEMA Rating: NEMA 3R
Amps: 100
Phase: 1
Volts AC: 600
Standards: California Proposition 65
Mounting: Surface
Jaws: 4
Sockets: 1
IP/NEMA Rating: NEMA 3R

Customer Reviews

No reviews for this product
(0)