Meter Socket, 125A, 4 Jaw, 1PH, NEMA 3R, Top Feed

Item #: 454210

Cat #: 011

UPC: 782051420005

Sign In or Register to view pricing and more.
Documents & Guides
125 Amp, 1-Phase, 4 Jaw, Ring-Type. 3-Wire, 600V, Surface Mount, Top Feed, NEMA 3R. HxWxD: 12" x 8" x 3-5/8"

Overview

125 Amp, 1-Phase, 4 Jaw, Ring-Type. 3-Wire, 600V, Surface Mount, Top Feed, NEMA 3R. HxWxD: 12" x 8" x 3-5/8"
From the moment power enters your facility to the instant it is used by a process, tenant or equipment, Eaton's complete family of industry-leading power management products - metering devices, protective relays, communications hardware and software - will monitor, analyze, measure and control.
Also known as: 782051420005, 011, production meter, jaw, Generation Meter

Specifications

Amps: 125
Mounting: Surface
Phase: 1
Color: Gray
Jaws: 4
Volts AC: 600
Sockets: 1
Standards: California Proposition 65
Depth: 3.625 in
IP/NEMA Rating: NEMA 3R
Amps: 125
Phase: 1
Jaws: 4
Sockets: 1
Depth: 3.625 in
Mounting: Surface
Color: Gray
Volts AC: 600
Standards: California Proposition 65
IP/NEMA Rating: NEMA 3R

Customer Reviews

5 Overall
(1)
5/5
Anonymous - on 02/23/2018
sweet