Sign In or Register to view pricing and more.
Made in USA
Documents & Guides
Center Punch, Shank Size: 1/4", Length: 4-1/4".
Overview
Center Punch, Shank Size: 1/4", Length: 4-1/4".
The Klein 66310 Center Punch is made from high-carbon steel for durability. Smooth-ground points are heat-treated to stay sharp and true longer. Center punch has a corrosion-resistant black finish.
Also known as: 092644663109, 66310
Specifications
Type: | Punch |
Length: | 4 1/4 in |
Standards: | California Proposition 65 |
Type: | Punch |
Standards: | California Proposition 65 |
Length: | 4 1/4 in |
Customer Reviews
No reviews for this product
(0)