Wireless and batteryless transmitter, push button, plastic, yellow, 22mm, spring return

Item #: 454176

Cat #: ZB5RTA5

UPC: 785901706151

Sign In or Register to view pricing and more.

Overview

Wireless and batteryless transmitter, Harmony XB5R, push button, plastic, yellow, 22mm, spring return
This wireless and batteryless push button is part of the range Harmony XB5R plastic and XB4R metal. It features a transmitter fitted with a fixing collar and a spring return flush push button head with yellow clipped-in cap. It operates with the protocol Zigbee green power 2.4 GHz in compliance with IEEE 802.15.4. It weighs 45g.
Also known as: 785901706151, ZB5RTA5

Specifications

IP/NEMA Rating: IP65, IP30
Standards: California Proposition 65
IP/NEMA Rating: IP65, IP30
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)