Starter, Size 0, 18A, 600VAC, with 1.0 - 5A, Overload Relay

Item #: 45415

Cat #: 309-AOD-EEC

UPC: 612598649532

Sign In or Register to view pricing and more.
Documents & Guides
Starter, Size 0, 18 Amp, 600 Volt AC, with 1.0 - 5 Amp, Overload Relay, for 3 - 5 Horse Power, 120 Volt AC Coil, Open Type

Overview

Starter, Size 0, 18 Amp, 600 Volt AC, with 1.0 - 5 Amp, Overload Relay, for 3 - 5 Horse Power, 120 Volt AC Coil, Open Type
Bulletin 309 starters are designed for full-voltage starting of polyphase squirrel-cage motors. You can operate these starters by remote control with push buttons, float switches, thermostats, pressure switches, snap switches, limit switches, or any other suitable 2 or 3-wire pilot device. Starters are available in factory-assembled sizes 0…4 and current transformer kits for sizes 5…7.
Also known as: 612598649532, 309-AOD-EEC

Specifications

Volts AC Control: 120
Horsepower: 1, 5
Type: Starter, Open Type
Volts AC: 600
Volts AC Control: 120
Type: Starter, Open Type
Horsepower: 1, 5
Volts AC: 600

Customer Reviews

No reviews for this product
(0)