22MM ILL EXTENDED

Item #: 454123

Cat #: XB4BW13B5

UPC: 785901054368

Sign In or Register to view pricing and more.
SQD XB4BW13B5 22MM ILL EXTENDED

Overview

SQD XB4BW13B5 22MM ILL EXTENDED
Also known as: 785901054368, XB4BW13B5

Specifications

Size: 22 mm
Type: Steady
Standards: California Proposition 65
Size: 22 mm
Standards: California Proposition 65
Type: Steady

Customer Reviews

No reviews for this product
(0)