Contactor, Type L, multiP lighting, elec held, 30A, 6 P, 600 V, 110/120 VAC 50/60 Hz coil, NEMA 1

Item #: 454047

Cat #: 8903LG06V02

UPC: 785901113416

Sign In or Register to view pricing and more.
Contactor, Type L, multipole lighting, electrically held, 30A, 6 pole, 600 V, 110/120 VAC 50/60 Hz coil, NEMA 1

Overview

Contactor, Type L, multipole lighting, electrically held, 30A, 6 pole, 600 V, 110/120 VAC 50/60 Hz coil, NEMA 1
8903L electrically held lighting contactor, 6 P, 6 NC, 30 A, 600 V, 110/120 V 50/60 Hz coil, NEMA 1
Also known as: 785901113416, 8903LG06V02

Specifications

Family / Style: 8903
IP/NEMA Rating: NEMA 1
Family / Style: 8903
IP/NEMA Rating: NEMA 1

Customer Reviews

No reviews for this product
(0)