Two-Door N4X 316SS with handle
Item #: 454019
Cat #: A74H7212SS6LP3PT
UPC: 783510142933
Sign In or Register to view pricing and more.
Made in USA
Documents & Guides
Two-Door with 3-Point Latches, Type 4X, 74.06x72.06x12.06, SS Type 316L
Overview
Two-Door with 3-Point Latches, Type 4X, 74.06x72.06x12.06, SS Type 316L
These two-door enclosures provide industry-leading protection for large components or complex mounting configurations in highly corrosive environments. Three-point latching with the HOFFMAN PowerGlide padlocking handles and a foam-in-place gasket combine convenience with security. They are well-suited for use in petrochemical plants; pulp and paper processing; water treatment facilities; and food, pharmaceutical and packaging applications.
Also known as: 783510142933, A74H7212SS6LP3PT
Specifications
IP/NEMA Rating: | IP66, NEMA 3 |
Material: | Stainless Steel |
IP/NEMA Rating: | IP66, NEMA 3 |
Material: | Stainless Steel |
Customer Reviews
No reviews for this product
(0)