Window Kit, 22.19" x 12.14" x 2.73", Steel

Item #: 454016

Cat #: AWDH2416N4

UPC: 783510130077

Sign In or Register to view pricing and more.
Documents & Guides
Window Kit, Deep Hinged, Gasketed, NEMA 4/12, Size/Dims: 22.19" x 12.14" x 2.73", Material/Finish: Steel/Gray Powder Coat.

Overview

Window Kit, Deep Hinged, Gasketed, NEMA 4/12, Size/Dims: 22.19" x 12.14" x 2.73", Material/Finish: Steel/Gray Powder Coat.
Also known as: 783510130077, AWDH2416N4

Specifications

IP/NEMA Rating: IP66, NEMA 3, NEMA 4
Color: Gray
Material: Steel
IP/NEMA Rating: IP66, NEMA 3, NEMA 4
Material: Steel
Color: Gray

Customer Reviews

No reviews for this product
(0)