
Reducing Washer, 1" x 1/2", Steel
Item #: 45400
Cat #: 1366
UPC: 050169013663
Documents & Guides
Reducing Washer 1 In To 1/2 In Trade Size - Steel
Sign In or Register to view pricing and more.
Overview
Reducing Washer 1 In To 1/2 In Trade Size - Steel
For use when a raceway is smaller in trade size than the trade size of the knockout it is intended to enter.
Also known as: 050169013663, 1366
Specifications
Diameter: | 1/2 in, 1 in |
Material: | Steel |
Standards: | California Proposition 65 |
Diameter: | 1/2 in, 1 in |
Standards: | California Proposition 65 |
Material: | Steel |
Customer Reviews
No reviews for this product
(0)