This product may not be available in all locations.

Contact Block, 1NO/1NC, Type 4/13, 30mm, Stackable, Sealed Switch
Item #: 45393
Cat #: 800T-XAY
UPC: 662468686839
Documents & Guides
Contact Block, 30 mm, Base Mount, Non-metallic, 1 Normally Open/1 Normally Closed, Stackable, Sealed Switch
Sign In or Register to view pricing and more.
Overview
Contact Block, 30 mm, Base Mount, Non-metallic, 1 Normally Open/1 Normally Closed, Stackable, Sealed Switch
Ruggedly attractive and boldly functional, the Allen-Bradley® Bulletin 800T line of push buttons are designed and built to perform in demanding industrial environments. Catalog item 800T-XAY from Rockwell Automation® is an 800T accessory. It is a contact block. And it has stackable sealed switch. For full product details, please see the sections below.Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 662468686839, 800T-XAY
Specifications
Type: | Contact Block, 1NO/1NCSSW, Shallow |
Size: | 30 mm |
Mounting: | Base |
Family / Style: | 800T |
Type: | Contact Block, 1NO/1NCSSW, Shallow |
Mounting: | Base |
Size: | 30 mm |
Family / Style: | 800T |
Customer Reviews
No reviews for this product
(0)