
PVC CTD ELBOW 90D 1-1/4IN STL GRAY
Item #: 45387
Cat #: ELL11/4-G
UPC: 704508370039
Documents & Guides
Standard Radius Elbow, 40 Mil PVC Coated, Pipe Size 1-1/4 Inch/35 Metric, Angle 90 Degrees, Radius 7-1/4 Inch/184.15 Millimeters, Offset 9-1/2 Inch/241.30 Millimeters, Straight End 2-1/4 Inch/57.15 Millimeters, Unbent Length 15.89 Inch/403.56 Millimeters, Hot-Dip Galvanized Rigid Steel, Gray
Sign In or Register to view pricing and more.
No associated products found.
Overview
Standard Radius Elbow, 40 Mil PVC Coated, Pipe Size 1-1/4 Inch/35 Metric, Angle 90 Degrees, Radius 7-1/4 Inch/184.15 Millimeters, Offset 9-1/2 Inch/241.30 Millimeters, Straight End 2-1/4 Inch/57.15 Millimeters, Unbent Length 15.89 Inch/403.56 Millimeters, Hot-Dip Galvanized Rigid Steel, Gray
Also known as: 704508370039, ELL11/4-G
Specifications
Diameter: | 1 1/4 in |
Color: | Gray |
Material: | PVC Coated Steel |
Angle: | 90° |
Diameter: | 1 1/4 in |
Material: | PVC Coated Steel |
Color: | Gray |
Angle: | 90° |
Customer Reviews
No reviews for this product
(0)