15.5 KV 150E RATED FERRULE

Item #: 453858

Cat #: A155F2D0R0-150E

UPC: 782001804701

Sign In or Register to view pricing and more.
Documents & Guides
Mersen fuses for the protection of transformers and distribution lines deliver overload and short circuit protection. These current-limiting fuses will melt at current that can be as low as 1.7 times the fuse current ratings up to its maximum interrupting rating. These fuses are designed to withstand the transformer magnetizing inrush current. They have 2" (size C), 3" (size D) and 2x3" (size DD) inch diameter barrels with ferrules and are mounted in spring reinforced clips. 15500 Volts 150 Amps D0R0 series.

Overview

Mersen fuses for the protection of transformers and distribution lines deliver overload and short circuit protection. These current-limiting fuses will melt at current that can be as low as 1.7 times the fuse current ratings up to its maximum interrupting rating. These fuses are designed to withstand the transformer magnetizing inrush current. They have 2" (size C), 3" (size D) and 2x3" (size DD) inch diameter barrels with ferrules and are mounted in spring reinforced clips. 15500 Volts 150 Amps D0R0 series.
Also known as: 782001804701, A155F2D0R0-150E

Specifications

Type: Fuse, Transformer Protection
Volts AC: 15.500kV
Mounting: Ferrule
Class: CS-3
Amps: 150E
Interrupt Rating DC: 50 kA
Type: Fuse, Transformer Protection
Mounting: Ferrule
Amps: 150E
Volts AC: 15.500kV
Class: CS-3
Interrupt Rating DC: 50 kA

Customer Reviews

No reviews for this product
(0)