
Underground Box 13-1/4" x 24", High Density Reinforced Concrete
Item #: 453835
Cat #: 1000285
UPC: 800246159421
Documents & Guides
Underground Box 13-1/4 Inch x 24 Inch x 12 Inch, High Density Reinforced Concrete
Sign In or Register to view pricing and more.
Overview
Underground Box 13-1/4 Inch x 24 Inch x 12 Inch, High Density Reinforced Concrete
Christy® concrete enclosures deliver reliable, costeffective performance. The Christy® brand offers a wide variety of sizes making it the preferred choice for many applications. You can depend on the trusted Christy® brand, delivering reliable hand holes, valve boxes, meter boxes and vaults to the utility market for over 40 years.
Also known as: 800246159421, 1000285, COM
Specifications
Width: | 24 in |
Material: | Concrete |
Depth: | 12 in |
Width: | 24 in |
Depth: | 12 in |
Material: | Concrete |
Customer Reviews
No reviews for this product
(0)