Stackable Box, 36 x 36 x 36", Open Base, Polymer Concrete

Item #: 45383

Cat #: PG3636BA36

UPC: 662037128692

Documents & Guides
Stackable Box, Underground, (W) 36 x (L) 36 x (D) 36 Inch, Open Base, Precast Polymer Fiberglass Reinforced Concrete
Sign In or Register to view pricing and more.

No associated products found.

Overview

Stackable Box, Underground, (W) 36 x (L) 36 x (D) 36 Inch, Open Base, Precast Polymer Fiberglass Reinforced Concrete
Quazite ANSI/SCTE 77 certified enclosure boxes, feature a high quality polymer concrete construction in a multitude of sizes and depths allowing customization for any application.
Also known as: 662037128692, PG3636BA36

Specifications

Material: Polymer Concrete
Depth: 36 in
Width: 36 in
Height: 36 in
Material: Polymer Concrete
Width: 36 in
Depth: 36 in
Height: 36 in

Customer Reviews

No reviews for this product
(0)