1" Liquidtight Steel Flex, Non-UL General Purpose, Gray, 400' Reel

Item #: 45378

Cat #: 13104

UPC: 782673131044

Sign In or Register to view pricing and more.
Documents & Guides
1 Inch Liquidtight Steel Flex, Non-UL General Purpose, Gray, Steel Core, PVC Jacket, 400 Foot Reel

Overview

1 Inch Liquidtight Steel Flex, Non-UL General Purpose, Gray, Steel Core, PVC Jacket, 400 Foot Reel
A general purpose flexible, oil-resistant, non-UL spec grade liquidtight steel conduit designed for a variety of installations requiring motion, vibration and bending. It offers good mechanical and moisture protection to enclosed conductors.
Also known as: 782673131044, 13104

Specifications

Diameter: 1 in
Jacket: PVC
Color: Gray
Length: 400 ft
Material: Steel
Standards: California Proposition 65
Package Type: Reel
Type: Non-UL - Type LT
Diameter: 1 in
Color: Gray
Material: Steel
Package Type: Reel
Jacket: PVC
Length: 400 ft
Standards: California Proposition 65
Type: Non-UL - Type LT

Customer Reviews

No reviews for this product
(0)