
PVC CTD ELBOW 90D 2IN STEEL GRAY
Item #: 45369
Cat #: ELL2-G
UPC: 704508370190
Documents & Guides
Standard Radius Elbow, 40 Mil PVC Coated, Pipe Size 2 Inch/53 Metric, Angle 90 Degrees, Radius 9-1/2 Inch/241.30 Millimeters, Offset 13 Inch/330.20 Millimeters, Straight End 3-1/2 Inch/88.90 Millimeters, Unbent Length 21.92 Inch/556.83 Millimeters, Hot-Dip Galvanized Rigid Steel, Gray
Sign In or Register to view pricing and more.
No associated products found.
Overview
Standard Radius Elbow, 40 Mil PVC Coated, Pipe Size 2 Inch/53 Metric, Angle 90 Degrees, Radius 9-1/2 Inch/241.30 Millimeters, Offset 13 Inch/330.20 Millimeters, Straight End 3-1/2 Inch/88.90 Millimeters, Unbent Length 21.92 Inch/556.83 Millimeters, Hot-Dip Galvanized Rigid Steel, Gray
Also known as: 704508370190, ELL2-G
Specifications
Color: | Gray |
Diameter: | 2 in |
Material: | PVC Coated Steel |
Angle: | 90° |
Color: | Gray |
Material: | PVC Coated Steel |
Diameter: | 2 in |
Angle: | 90° |
Customer Reviews
No reviews for this product
(0)