1200 Amp Class L Time-Delay Fuse, 600V, Limitron

Item #: 45368
Cat #: KLU-1200
UPC: 051712135078
Sign In or Register to view pricing and more.
Documents & Guides
1200 Amp, Class L, Time-Delay Fuse, 600 Volt AC, Limitron, Current-Limiting, Bolt-Mount, Time-Delay, 5 Seconds (Minimum) at 500% Rated Current, 200 kAIC

Overview

1200 Amp, Class L, Time-Delay Fuse, 600 Volt AC, Limitron, Current-Limiting, Bolt-Mount, Time-Delay, 5 Seconds (Minimum) at 500% Rated Current, 200 kAIC
Bussmann's broad line of UL Class L fuses includes the KRP-C-SP Low-Peak family of fuses offering unsurpassed dual-element, current-limiting, time-delay performance and interrupting ratings of 300kA RMS Sym. Complementing the Low-Peak family are our Limitron products offering both Fast-acting and economical time-delay performance in our KTU, KLU, and KRP-CL products
Also known as: 051712135078, KLU-1200

Specifications

Opening: Time Delay, Slow Blow
Class: L
Amps: 1200
Volts AC: 600
Mounting: Bolt On
Interrupt Rating AC: 200 kA
Opening: Time Delay, Slow Blow
Amps: 1200
Mounting: Bolt On
Class: L
Volts AC: 600
Interrupt Rating AC: 200 kA

Customer Reviews

No reviews for this product
(0)