Fluorescent Lamp, Coated, T12, 96", 75W, 4100K

Item #: 453643

Cat #: 40083

UPC: 726585400836

Sign In or Register to view pricing and more.
Fluorescent Lamp, 75 Watts, 5000 Initial Lumens, 4100 K, 89 CRI, T12 Bulb, SIngle Pin (G13) Base, 14000 Avg Life Hrs., Copolymer Coating

Overview

Fluorescent Lamp, 75 Watts, 5000 Initial Lumens, 4100 K, 89 CRI, T12 Bulb, SIngle Pin (G13) Base, 14000 Avg Life Hrs., Copolymer Coating
Also known as: 726585400836, 40083

Specifications

Color Temperature: 4100 (Cool White)
Lumens: 5000
Wattage: 75
Length: 8 ft, 96 in
Color Rendering Index (CRI): 89
Light Technology: Fluorescent
Type: Shatter-Resistant
Base: 1-Pin (Fa8)
Material: Safety Coated Glass
Color Temperature: 4100 (Cool White)
Wattage: 75
Color Rendering Index (CRI): 89
Type: Shatter-Resistant
Material: Safety Coated Glass
Lumens: 5000
Length: 8 ft, 96 in
Light Technology: Fluorescent
Base: 1-Pin (Fa8)

Customer Reviews

No reviews for this product
(0)