13W PAR30L LED Lamp, 30K

Item #: 453594

Cat #: 13PAR30L/END/F36-3000-DIM-AF-6/1

UPC: 046677420505

Sign In or Register to view pricing and more.
Dimmable LED Lamp, 13W, 120V, Bulb: PAR30L (Sealed Beam Long), Base: Medium Screw (E26), Lumens: 750, CRI: 81, Color Temperature: 3000K, Beam Angle: Flood 36°, Rated Average Life: 45000 Hours *Philips Part # 42050-5* 75W Equivalent.

Overview

Dimmable LED Lamp, 13W, 120V, Bulb: PAR30L (Sealed Beam Long), Base: Medium Screw (E26), Lumens: 750, CRI: 81, Color Temperature: 3000K, Beam Angle: Flood 36°, Rated Average Life: 45000 Hours *Philips Part # 42050-5* 75W Equivalent.
Also known as: 046677420505, 13PAR30L/END/F36-3000-DIM-AF-6/1

Specifications

Color Rendering Index (CRI): 81
Color Temperature: 3000 (Warm White)
Base: Medium Screw (E26)
Wattage: 13
Shape: PAR30L (Sealed Beam Long)
Volts AC: 120
Lumens: 750
Light Technology: LED
Dimmable: Yes
Angle: 36°
Color Rendering Index (CRI): 81
Base: Medium Screw (E26)
Shape: PAR30L (Sealed Beam Long)
Lumens: 750
Dimmable: Yes
Color Temperature: 3000 (Warm White)
Wattage: 13
Volts AC: 120
Light Technology: LED
Angle: 36°

Customer Reviews

No reviews for this product
(0)