Single-Pole Lighted Handle Switch, 15A, 120V, Clear, LIT WHEN OFF

Item #: 45356

Cat #: 1461-LHC

UPC: 078477827932

Sign In or Register to view pricing and more.
Documents & Guides
15 Amp, 120 Volt, Toggle Lighted Handle - Illuminated OFF Single-Pole AC Quiet Switch, Residential Grade, Grounding, Quickwire Push-In & Side Wired - Clear.

Overview

15 Amp, 120 Volt, Toggle Lighted Handle - Illuminated OFF Single-Pole AC Quiet Switch, Residential Grade, Grounding, Quickwire Push-In & Side Wired - Clear.
Also known as: 078477827932, 1461-LHC

Specifications

Type: Toggle Switch, Grounding, Grounding Clip, Residential Grade, Illuminated Off
Color: Clear
Volts AC: 120
Poles: 1
Amps: 15
Material: Thermoplastic
Type: Toggle Switch, Grounding, Grounding Clip, Residential Grade, Illuminated Off
Volts AC: 120
Amps: 15
Color: Clear
Poles: 1
Material: Thermoplastic

Customer Reviews

No reviews for this product
(0)