Halogen Lamp, PAR38, 60W, 120V, SP10

Item #: 453533

Cat #: 60PAR38/HAL/IR/SP10/DL-120V

UPC: 046135165849

Sign In or Register to view pricing and more.
Documents & Guides
Halogen Lamp, Infrared, Double Life, 60 Watt, 120 Volt, Bulb: PAR38 (Sealed Beam), Base: Medium Screw Skirted (E26sk), Lumens: 1100, CRI: 100, Color Temperature: 2850K, Beam Angle: Spot 10 Degree, Standard Case Qty: 10 Sylvania Part # 16584

Overview

Halogen Lamp, Infrared, Double Life, 60 Watt, 120 Volt, Bulb: PAR38 (Sealed Beam), Base: Medium Screw Skirted (E26sk), Lumens: 1100, CRI: 100, Color Temperature: 2850K, Beam Angle: Spot 10 Degree, Standard Case Qty: 10 Sylvania Part # 16584
Also known as: 046135165849, 60PAR38/HAL/IR/SP10/DL-120V

Specifications

Volts AC: 120
Base: Medium Screw Skirted (E26sk)
Color Temperature: 2850 (Warm White)
Color Rendering Index (CRI): 100
Lumens: 1100
Wattage: 60
Shape: PAR38 (Sealed Beam)
Light Technology: Halogen
Angle: 10°
Volts AC: 120
Color Temperature: 2850 (Warm White)
Lumens: 1100
Shape: PAR38 (Sealed Beam)
Angle: 10°
Base: Medium Screw Skirted (E26sk)
Color Rendering Index (CRI): 100
Wattage: 60
Light Technology: Halogen

Customer Reviews

No reviews for this product
(0)