Copper Wire Stripper Jr

Item #: 453505

Cat #: 47030

UPC: 625912470309

Documents & Guides
Strips sizes 14 AWG - 4/0 AWG; Aluminum Frame *Drill is not included*
Sign In or Register to view pricing and more.

No associated products found.

Overview

Strips sizes 14 AWG - 4/0 AWG; Aluminum Frame *Drill is not included*
A low cost alternative to the CWS-2, the Copper Wire Stripper Jr. is the money making tool that you need in your warehouse. Driven by a standard power drill, you’ll get more than double the money from your scrap wire. It’s that simple! Mfg NoteFor best results do not strap your drill down. The drill should be able to have a little give while the stripping is taking place therefore putting less pressure on the drive shaft. The handle of the drill should be facing away from the front of the stripper. Run the drill at a max 300 RPM.
Also known as: 625912470309, 47030

Specifications

Type: Stripper
Gauge: 10 AWG, 3/0 AWG, 1 AWG, 4 AWG, 12 AWG, 4/0 AWG, 1/0 AWG, 3 AWG, 2/0 AWG, 2 AWG, 14 AWG, 6 AWG, 8 AWG
Type: Stripper
Gauge: 10 AWG, 3/0 AWG, 1 AWG, 4 AWG, 12 AWG, 4/0 AWG, 1/0 AWG, 3 AWG, 2/0 AWG, 2 AWG, 14 AWG, 6 AWG, 8 AWG

Customer Reviews

No reviews for this product
(0)